Beli magnet pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FINISH THOMPSON Pump Centrifugal Chemical Resistant Magnetic Drive Straight (Pompa Sentrifugal)Deskripsi:These magnetic-drive straight centrifugal pumps utilize magnets to turn the impeller inside the housing. Their intake connection is in-line with the impeller's eye and pump shaft. The impeller and pumping fluid are separate from the motor's drive shaft, making these pumps suited for handling corrosive liquids.atribut:
- UNSPSC: 40151564
- Bearing Type: Radial; Thrust
- Chemical Compatibility: Deionized Water
- Discharge Pipe Type: MNPT
- Intake Pipe Type: FNPT
- Max. Specific Gravity: 1.8
- Maximum Motor Speed (rpm): 3450
- Motor Enclosure: Totally Enclosed Fan Cooled
- Motor Mounting Type: Horizontal
- Mounting Location: Open Air
- Mounting Orientation: Horizontal
- Priming: Manual
- FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)Deskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Display Qty: 1
- Display Sell UOM: EA
- Frequency (Hz): 60
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- Nominal Voltage (V): 110 AC
- Number of Phases: 1
- Power Source: Electric
- Rated Voltage (V): 115 AC
- Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Deskripsi:N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- FINISH THOMPSON Drum Pump TubDeskripsi:Drum pump tubes are assemblies with a rigid intake shaft and an impeller for drawing fluid out of a container. Also called a barrel tube, these tubes attach to a pump motor and fit through the opening of a container to dip into the fluid within. The impeller rotates when driven by a pump motor to move fluid through the shaft and up to the outlet of the pump. Drum pump tubes can replace a damaged tube on an existing drum pump assembly or be paired with a separate motor to create a custom pump assembly. They can also be swapped out to adapt a drum pump for compatibility with different fluids.atribut:
- UNSPSC: 40151529
- Discharge Connection Type: Hose Barb
- Food Grade: No
- Runs Dry: No
- Self Priming: Yes
- Suction Tube OD (inch): 1-3/16
- FINISH THOMPSON Pump Centrifugal Magnetic Drive Self Priming (Pompa Sentrifugal)atribut:
- UNSPSC: 40151564
- Bearing Type: Radial; Thrust
- Chemical Compatibility: Deionized Water
- Discharge Pipe Size (inch): 1-1/2
- Discharge Pipe Type: MNPT
- Discharge Port (inch): 1-1/2 MNPT
- Flow Rate @ 15ft of Head (Maximum) (gpm): 105
- Flow Rate @ 18ft of Head (Maximum) (gpm): 105
- Flow Rate @ 24ft of Head (Maximum) (gpm): 100
- Flow Rate @ 3ft of Head (Maximum) (gpm): 105
- Flow Rate @ 40ft of Head (Maximum) (gpm): 85
- Flow Rate @ 50ft of Head (Maximum) (gpm): 70
- Flow Rate @ 6ft of Head (Maximum) (gpm): 105
- Flow Rate @ 9ft of Head (Maximum) (gpm): 105
- Full Load Current (A): 5.75-5.4/2.7
- Gasket Material: Viton
- Horsepower (Maximum) (HP): 2
- Housing Material: Polypropylene
- Impeller Material: Polypropylene
- Intake Pipe Size (inch): 1-1/2
- Intake Pipe Type: FNPT
- Manufacturer Part Number: SP11P-M215
- Maximum Feet Head (ft): 68
- Maximum Media Temperature (°F): 180
- Maximum Motor Speed (rpm): 3450
- Maximum Operating Pressure (psi): 29
- Motor Enclosure: Totally Enclosed Fan Cooled
- Motor Mounting Type: Horizontal
- Motor Type: Induction
- Mounting Location: Open Air
- Mounting Orientation: Horizontal
- Nameplate Voltage (V): 208-230/460 AC
- Overall Height (inch): 11.1
- Overall Length (inch): 24.6
- Overall Width (inch): 9.7
- Phase: Three
- Priming: Self-Priming
- Series: SP11
- Specific Gravity (Maximum): 1.8
- Suction Port (inch): 1-1/2 FNPT
- Viscosity (Maximum) (cps): 50
- DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)Deskripsi:Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.atribut:
- UNSPSC: 40151503
- Connection Type: NPT
- Discharge Type: NPT
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Penguin Water Tank 1050L (Toren / Tangki Air)Deskripsi:Selama ini tangki/toren/tandon air dilihat hanya sebagai tempat penyimpanan cadangan air. Penguin melalui investasi besar dalam bidang teknologi material terkini berupaya menciptakan sebuah produk yang melebihi fungsi standarnya. Hasilnya adalah Rotamould4, sebuah formula material inovatif yang tidak hanya menjaga kualitas air, namun juga dapat menjadikan persediaan air lebih higienis dan aman digunakan. Disamping memiliki ketahanan cuaca yang jauh melampaui produk plastik lainnya.- ANTIMIKROBATeknologi Silver Ion BioCote, terbukti efektif membunuh bakteri dan mencegah pertumbuhan jamur.- BEBAS LUMUTLapisan khusus kedap cahaya memastikan air bebas dari pertumbuhan lumut.- TAHAN LAMAPelindung UV20+ menjamin ketahanan terhadap matahari untuk pemakaian jangka panjang.- TERINSULASISuhu air lebih stabil berkat lapisan insulasi yang sekaligus berfungsi meredam tekanan.- AKSESORIESPlumbing Kit, Strainer.atribut:
- Cover/Lid/Tutup Width (cm): 40
- Capacity (L): 1050
- Inlet (inch): 1
- Outlet (inch): 1
- Drain (inch): 1
- Bottom Tank Width (cm): 105
- Tank Height (cm): 132
- SNI License: Yes
- SNI Number: SNI 7276:2014 No. 06/W/RE/B/01/2018
- Japan LC Pump Magnet Self-Priming (Pompa Magnetik)atribut:
- Voltage (V): 100V
- Used Temperature (°C): 0 - 40
- Available Liquid Viscosity: PMS-411B/0.3m2/s, PMS-661B/30cSt
- Connection Hose (mm): 20
- Material: Head portion/noryl, Packing/EPDM (ethylene propylene rubber)
- Maximum Total Head at 50Hz (m): 6.2
- Maximum Total Head at 60Hz (m): 8
- Nominal Water: Required only first time
- Output Power (W): 100 (at 60Hz)
- Package Size (mm): 270x270x270
- Rated Performance (Head) at 50Hz (m): 3.7
- Rated Performance (Head) at 60Hz (m): 5
- Rated Performance Flow Rate at 50Hz (L/minute): 18
- Rated Performance Flow Rate at 60Hz (L/minute): 20
- GOULDS WATER TECHNOLOGY Pump Centrifugal Chemical-Resistant Straight (Pompa Sentrifugal)Deskripsi:Noryl housing chemical-resistant centrifugal pumps are made of plastic that is highly resistant to chemicals. These pumps only handle some solvents and should not be used to transfer fuel or oil.atribut:
- Discharge Pipe Size (inch): 3/4
- Discharge Port (inch): 3/4
- Duty cycle: Continuous
- Flow Rate (Minimum) (gpm): 1
- Frequency (Hz): 60
- Horsepower (Maximum) (HP): 1/25
- Impeller Design: Semi-Open
- Includes: Power Cord
- Intake Pipe Size (inch): 3/4
- Maximum Media Temperature (°F): 140
- Motor Type: Spherical
- Overall Length (inch): 6
- Phase: Single
- Suction Port (inch): 3/4
- Viscosity (Maximum) (cps): 30
- Volute Material: Noryl
- Wetted Material: 316 Stainless Steel; Carbon; EPDM; Noryl; Viton
- Line Seiki Electromagnetic total counter (10 units / lot)atribut:
- Allowable Voltage fluctuation: ±10%
- Maximum Measuring Speed: 10Hz
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Reset: No reset
- FINISH THOMPSON Motor for Drum PumpDeskripsi:General purpose electric drum pump motors can be used to pump a range of nonflammable fluids in everyday environments. They draw power directly from an electrical outlet or from an internal rechargeable battery to drive the impeller of a pump. These electric-powered motors deliver a steady supply of power for more consistent and accurate flow rates than pneumatic motors.
- FINISH THOMPSON Pump Partatribut:
- UNSPSC: 31160000
- Country of Origin: USA (subject to change)
- Fits Brand: Finish Thompson
- For Use With Grainger Item Number: 15R522; 15R523; 15R524; 15R525; 15R526; 15R527; 5FZU7; 5FZU8; 5FZV0
- For Use With Mfr. Model Number: EFS-16; EFS-40; EFS-48; EFV-16; EFV-40; S1; S1 Kit; S4; S4 Kit
- For use with: EFV, EFS Models
- Wilo Pump Chemical Transfer (Pompa Kimia)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Debem Pump Centrifugal DM-Magnetic Drive (Pompa Sentrifugal)Deskripsi:Debem's magnetic drive centrifugal pumps are the ideal solution for numerous applications, including laboratory machines, medical equipment, photographic developing machines, X-ray processes, silver recovery systems, the graphics industry, heat exchangers, aquariums, water treatment, filtering systems, the galvanic and chemical industries, and the transfer of acids and corrosive fluids.The DM pumps must be installed exclusively with the axis horizontal under head. Suitable devices must be included to avoid dry operation, the formation of vortexes, and the possible suction of air. The DM pumps must operate with the pump flooded.These pumps are driven by a pair of magnets. The outer magnet is positioned on the motor shaft and transmits motion to the inner magnet, which is integrated with the hermetically sealed impeller. The pump impeller is not physically attached to the motor shaft, eliminating the need for seals and preventing any liquid leaks due to wear.The pumping unit is constructed with a low number of components, making maintenance extremely easy. The standard materials used are polypropylene (PP) and polyvinylidene fluoride (PVDF). The pumps cannot operate dry, and dirty liquids can reduce their lifespan.atribut:
- Fitting Type: BSP
- Main Application Sector: Automotive, Chemical Industry, Galvanic and Electronic Industry, Water and Sludge Treatment
- Motor Flange Type: MEC
- O-Ring Materials: Viton®
- Operating Temperature (°C): +3 to +65 (2kg)
- Pump Casing Material: Polypropylene
- Thrust Bearing Material: Standard (Ceramic + PTFE Graphite)
- Viscosity (cPs): Up to 150
- DAYTON Pump Centrifugal Chemical Resistant Straight (Pompa Sentrifugal)Deskripsi:Polypropylene housing chemical-resistant centrifugal pumps are made of lightweight plastic that is highly resistant to corrosives.atribut:
- UNSPSC: 40151503
- Bearing Type: Ball
- Case Pressure (Maximum) (psi): 100
- Compatible Motor Frame: 56J NEMA
- Discharge Pipe Size (inch): 1-1/2
- Discharge Pipe Type: NPT
- Discharge Port (inch): 1-1/2 NPT
- Discharge Rotation: None
- Duty cycle: Continuous
- Electrical Connection Type: Hardwired
- For Use With Potable Systems: No
- Frequency (Hz): 60
- Impeller Design: Closed
- Intake Pipe Size (inch): 1-1/2
- Intake Pipe Type: NPT
- Maximum Ambient Temperature (°F): 104
- Maximum Motor Speed (rpm): 3450
- Overall Height (inch): 7.5
- Priming: Manual
- Seal Type: Mechanical
- Shaft Material: Stainless Steel
- Shaft Outer Diameter (inch): 5/8
- Solid Diameter (Maximum) (inch): 0.25
- Specific Gravity (Maximum): 1
- Standards: cULus Listed
- Suction Port (inch): 1-1/2 NPT
- Viscosity (Maximum) (SUS): 100
Daftar Harga magnet pump Terbaru October 2026
| FINISH THOMPSON Pump Centrifugal Chemical Resistant Magnetic Drive Straight (Pompa Sentrifugal) | Rp19.999.900 |
| FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik) | Rp14.999.900 |
| Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal) | Rp22.999.900 |
| FINISH THOMPSON Drum Pump Tub | Rp6.099.900 |
| FINISH THOMPSON Pump Centrifugal Magnetic Drive Self Priming (Pompa Sentrifugal) | Rp94.999.900 |
| DAYTON Pump Centrifugal Straight (Pompa Sentrifugal) | Rp7.199.900 |
| Ebara Pump Centrifugal (Pompa Sentrifugal) | Rp16.999.900 |
| Montoya Air Compressor (Kompresor Angin) | Rp5.999.900 |
| SANSO ELECTRIC Pump Magnet (Pompa Magnetik) | Rp8.499.900 |
| Penguin Water Tank 1050L (Toren / Tangki Air) | Rp2.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/cnP109558455-1.jpg)
/euP109558534-1.jpg)
%20(Pompa%20Sentrifugal)/9dP108042337-1.jpg)

/fcP109558552-1.jpg)
/d9P109554477-1.jpg)
/13P107622039-1.jpg)
/1rP109100063-1.jpg)
/00P108133000-1.jpg)
/P102114391-1.jpg)
/doP108239492-1.jpg)
/daP109560478-1.jpg)
/4tP112434173-1.jpg)

/P101005446-2.jpg)

/1jP104661055-2.jpg)
/0kP110905020-1.jpg)
/2rP109552099-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)